




€5.59/ pieceexcl. VAT
€6.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.59 | - |
10+ | €3.29 | 41.16% |
25+ | €2.03 | 63.61% |
50+ | €1.48 | 73.47% |
100+ | €1.18 | 78.91% |
200+ | €0.95 | 82.99% |
500+ | €0.72 | 87.07% |
1000+ | €0.57 | 89.80% |
2500+ | €0.44 | 92.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-1517-06 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |