




€6.94/ pieceexcl. VAT
€8.40incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.94 | - |
10+ | €4.28 | 38.36% |
25+ | €2.83 | 59.18% |
50+ | €2.15 | 69.04% |
100+ | €1.82 | 73.70% |
200+ | €1.54 | 77.81% |
500+ | €1.27 | 81.64% |
1000+ | €0.99 | 85.75% |
2500+ | €0.86 | 87.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-1420-20 |
Shaft diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |