IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1416-25

  • ERIKS:13565594
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€6.33/ pieceexcl. VAT

€7.66incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.33

-

10+

€3.82

39.64%

25+

€2.47

60.96%

50+

€1.82

71.17%

100+

€1.48

76.58%

200+

€1.22

80.78%

500+

€0.97

84.68%

1000+

€0.70

88.89%

2500+

€0.61

90.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1416-25
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free