IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1416-20

  • ERIKS:13565593
Image 1
Image 2
Image 1
Image 2
Save to list

€6.10/ pieceexcl. VAT

€7.38incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.10

-

10+

€3.61

40.81%

25+

€2.28

62.62%

50+

€1.67

72.59%

100+

€1.37

77.57%

200+

€1.14

81.31%

500+

€0.87

85.67%

1000+

€0.67

89.10%

2500+

€0.57

90.65%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1416-20
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free