IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1416-15

  • ERIKS:13565592
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.70/ pieceexcl. VAT

€6.90incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.70

-

10+

€3.40

40.33%

25+

€2.15

62.33%

50+

€1.54

73.00%

100+

€1.27

77.67%

200+

€1.03

82.00%

500+

€0.80

86.00%

1000+

€0.59

89.67%

2500+

€0.49

91.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1416-15
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free