




€5.87/ pieceexcl. VAT
€7.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.87 | - |
10+ | €3.46 | 41.10% |
25+ | €2.15 | 63.43% |
50+ | €1.54 | 73.79% |
100+ | €1.24 | 78.96% |
200+ | €0.99 | 83.17% |
500+ | €0.76 | 87.06% |
1000+ | €0.49 | 91.59% |
2500+ | €0.46 | 92.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-1416-08 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |