IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1416-05

  • ERIKS:13565589
Image 1
Image 2
Image 1
Image 2
Save to list

€5.45/ pieceexcl. VAT

€6.59incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.45

-

10+

€3.15

42.16%

25+

€1.90

65.16%

50+

€1.33

75.61%

100+

€1.03

81.18%

200+

€0.82

85.02%

500+

€0.63

88.50%

1000+

€0.44

91.99%

2500+

€0.36

93.38%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1416-05
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
5 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free