




€6.90/ pieceexcl. VAT
€8.35incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.90 | - |
10+ | €4.20 | 39.12% |
25+ | €2.83 | 58.95% |
50+ | €2.17 | 68.60% |
100+ | €1.90 | 72.45% |
200+ | €1.58 | 77.13% |
500+ | €1.31 | 80.99% |
1000+ | €0.99 | 85.67% |
2500+ | €0.84 | 87.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-1316-185 |
Shaft diameter | 13 mm |
Outer Diameter | 16 mm |
Width | 18.5 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |