IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1315-10

  • ERIKS:13565586
Image 1
Image 2
Image 1
Image 2
Save to list

€7.51/ pieceexcl. VAT

€9.09incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.51

-

10+

€4.67

37.72%

25+

€3.15

57.97%

50+

€2.45

67.34%

100+

€2.11

71.90%

200+

€1.81

75.95%

500+

€1.50

80.00%

1000+

€1.39

81.52%

2500+

€1.20

84.05%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1315-10
Shaft diameter
13 mm
Outer Diameter
15 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free