




€7.22/ pieceexcl. VAT
€8.74incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.22 | - |
10+ | €4.48 | 37.89% |
25+ | €3.00 | 58.42% |
50+ | €2.28 | 68.42% |
100+ | €1.98 | 72.63% |
200+ | €1.63 | 77.37% |
500+ | €1.35 | 81.32% |
1000+ | €1.03 | 85.79% |
2500+ | €0.86 | 88.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-1216-17 |
Shaft diameter | 12 mm |
Outer Diameter | 16 mm |
Width | 17 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |