IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1216-12

  • ERIKS:13565584
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€6.56/ pieceexcl. VAT

€7.94incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.56

-

10+

€3.97

39.42%

25+

€2.58

60.58%

50+

€1.92

70.72%

100+

€1.58

75.94%

200+

€1.37

79.13%

500+

€1.14

82.61%

1000+

€0.93

85.80%

2500+

€0.80

87.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1216-12
Shaft diameter
12 mm
Outer Diameter
16 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free