




€6.00/ pieceexcl. VAT
€7.26incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.00 | - |
10+ | €3.53 | 41.14% |
25+ | €2.22 | 62.97% |
50+ | €1.62 | 73.10% |
100+ | €1.31 | 78.16% |
200+ | €1.06 | 82.28% |
500+ | €0.84 | 86.08% |
1000+ | €0.63 | 89.56% |
2500+ | €0.51 | 91.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-1214-20 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |