




€5.81/ pieceexcl. VAT
€7.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.81 | - |
10+ | €3.42 | 41.18% |
25+ | €2.13 | 63.40% |
50+ | €1.52 | 73.86% |
100+ | €1.22 | 79.08% |
200+ | €0.97 | 83.33% |
500+ | €0.74 | 87.25% |
1000+ | €0.49 | 91.50% |
2500+ | €0.46 | 92.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-1214-15 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |