IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1214-06

  • ERIKS:13565577
Image 1
Image 2
Image 1
Image 2
Save to list

€5.49/ pieceexcl. VAT

€6.64incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.49

-

10+

€3.17

42.21%

25+

€1.90

65.40%

50+

€1.31

76.12%

100+

€1.05

80.97%

200+

€0.82

85.12%

500+

€0.63

88.58%

1000+

€0.46

91.70%

2500+

€0.40

92.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1214-06
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free