




€70.62/ pieceexcl. VAT
€85.45incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.62 | - |
10+ | €56.58 | 19.88% |
25+ | €43.04 | 39.06% |
50+ | €37.53 | 46.87% |
100+ | €32.07 | 54.59% |
200+ | €26.41 | 62.60% |
500+ | €22.44 | 68.23% |
1000+ | €20.22 | 71.37% |
2500+ | €18.20 | 74.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-110115-60 |
Shaft diameter | 110 mm |
Outer Diameter | 115 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |