IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1014-16

  • ERIKS:13565573
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€6.02/ pieceexcl. VAT

€7.28incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.02

-

10+

€3.55

41.01%

25+

€2.24

62.78%

50+

€1.63

72.87%

100+

€1.33

77.92%

200+

€1.06

82.33%

500+

€0.84

86.12%

1000+

€0.63

89.59%

2500+

€0.51

91.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1014-16
Shaft diameter
10 mm
Outer Diameter
14 mm
Width
16 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free