IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1014-10

  • ERIKS:13565572
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.99/ pieceexcl. VAT

€7.25incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.99

-

10+

€3.53

40.95%

25+

€2.20

63.17%

50+

€1.62

73.02%

100+

€1.31

78.10%

200+

€1.05

82.54%

500+

€0.82

86.35%

1000+

€0.61

89.84%

2500+

€0.49

91.75%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1014-10
Shaft diameter
10 mm
Outer Diameter
14 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free