




€5.76/ pieceexcl. VAT
€6.97incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.76 | - |
10+ | €3.36 | 41.58% |
25+ | €2.15 | 62.71% |
50+ | €1.52 | 73.60% |
100+ | €1.16 | 79.87% |
200+ | €0.87 | 84.82% |
500+ | €0.70 | 87.79% |
1000+ | €0.61 | 89.44% |
2500+ | €0.42 | 92.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |