IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1012-11

  • ERIKS:13565568
Image 1
Image 2
Image 1
Image 2
Save to list

€5.68/ pieceexcl. VAT

€6.87incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.68

-

10+

€3.29

42.14%

25+

€2.09

63.21%

50+

€1.46

74.25%

100+

€1.14

79.93%

200+

€0.87

84.62%

500+

€0.70

87.63%

1000+

€0.57

89.97%

2500+

€0.42

92.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1012-11
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
11 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free