




€5.59/ pieceexcl. VAT
€6.76incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.59 | - |
10+ | €3.23 | 42.18% |
25+ | €1.98 | 64.63% |
50+ | €1.37 | 75.51% |
100+ | €1.08 | 80.61% |
200+ | €0.86 | 84.69% |
500+ | €0.70 | 87.41% |
1000+ | €0.51 | 90.82% |
2500+ | €0.42 | 92.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |