IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1012-08

  • ERIKS:13565566
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.55

-

10+

€3.19

42.47%

25+

€1.94

65.07%

50+

€1.35

75.68%

100+

€1.06

80.82%

200+

€0.84

84.93%

500+

€0.63

88.70%

1000+

€0.46

91.78%

2500+

€0.38

93.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1012-08
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free