IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1012-06

  • ERIKS:13565565
Image 1
Image 2
Image 1
Image 2
Save to list

€5.49/ pieceexcl. VAT

€6.64incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.49

-

10+

€3.17

42.21%

25+

€1.92

65.05%

50+

€1.35

75.43%

100+

€1.05

80.97%

200+

€0.82

85.12%

500+

€0.63

88.58%

1000+

€0.44

92.04%

2500+

€0.36

93.43%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1012-06
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free