




€84.51/ pieceexcl. VAT
€102.26incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €84.51 | - |
10+ | €72.11 | 14.68% |
25+ | €62.11 | 26.51% |
50+ | €47.94 | 43.28% |
100+ | €40.64 | 51.91% |
200+ | €35.21 | 58.34% |
500+ | €30.61 | 63.78% |
1000+ | €26.47 | 68.68% |
2500+ | €24.45 | 71.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-100105-100 |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |