




€5.78/ pieceexcl. VAT
€6.99incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.78 | - |
10+ | €3.40 | 41.12% |
25+ | €2.11 | 63.49% |
50+ | €1.48 | 74.34% |
100+ | €1.20 | 79.28% |
200+ | €1.06 | 81.58% |
500+ | €0.74 | 87.17% |
1000+ | €0.51 | 91.12% |
2500+ | €0.44 | 92.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-0911-10 |
Shaft diameter | 9 mm |
Outer Diameter | 11 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |