IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-0812-12

  • ERIKS:13565561
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.83/ pieceexcl. VAT

€7.05incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.83

-

10+

€3.44

41.04%

25+

€2.15

63.19%

50+

€1.52

73.94%

100+

€1.22

79.15%

200+

€0.99

83.06%

500+

€0.76

86.97%

1000+

€0.59

89.90%

2500+

€0.49

91.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-0812-12
Shaft diameter
8 mm
Outer Diameter
12 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free