IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-0812-10

  • ERIKS:13565560
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.78/ pieceexcl. VAT

€6.99incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.78

-

10+

€3.40

41.12%

25+

€2.11

63.49%

50+

€1.48

74.34%

100+

€1.20

79.28%

200+

€1.06

81.58%

500+

€0.74

87.17%

1000+

€0.51

91.12%

2500+

€0.42

92.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-0812-10
Shaft diameter
8 mm
Outer Diameter
12 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free