IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-0810-16

  • ERIKS:13565558
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.68/ pieceexcl. VAT

€6.87incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.68

-

10+

€3.33

41.47%

25+

€2.03

64.21%

50+

€1.44

74.58%

100+

€1.16

79.60%

200+

€0.93

83.61%

500+

€0.70

87.63%

1000+

€0.51

90.97%

2500+

€0.42

92.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-0810-16
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
16 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free