IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-0810-10

  • ERIKS:13565556
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.59/ pieceexcl. VAT

€6.76incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.59

-

10+

€3.23

42.18%

25+

€1.98

64.63%

50+

€1.37

75.51%

100+

€1.08

80.61%

200+

€0.87

84.35%

500+

€0.65

88.44%

1000+

€0.49

91.16%

2500+

€0.40

92.86%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-0810-10
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free