




€5.34/ pieceexcl. VAT
€6.46incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.34 | - |
10+ | €3.12 | 41.64% |
25+ | €1.90 | 64.41% |
50+ | €1.33 | 75.09% |
100+ | €1.05 | 80.43% |
200+ | €0.84 | 84.34% |
500+ | €0.65 | 87.90% |
1000+ | €0.46 | 91.46% |
2500+ | €0.38 | 92.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-0810-06 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |