




€5.70/ pieceexcl. VAT
€6.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.70 | - |
10+ | €3.36 | 41.00% |
25+ | €2.07 | 63.67% |
50+ | €1.52 | 73.33% |
100+ | €1.20 | 79.00% |
200+ | €0.97 | 83.00% |
500+ | €0.87 | 84.67% |
1000+ | €0.51 | 91.00% |
2500+ | €0.49 | 91.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-0709-125 |
Shaft diameter | 7 mm |
Outer Diameter | 9 mm |
Width | 12.5 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |