IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-0709-09

  • ERIKS:13565550
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.66/ pieceexcl. VAT

€6.85incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.66

-

10+

€3.33

41.28%

25+

€2.01

64.43%

50+

€1.48

73.83%

100+

€1.16

79.53%

200+

€0.95

83.22%

500+

€0.86

84.90%

1000+

€0.49

91.28%

2500+

€0.46

91.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-0709-09
Shaft diameter
7 mm
Outer Diameter
9 mm
Width
9 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free