




€5.59/ pieceexcl. VAT
€6.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.59 | - |
10+ | €3.23 | 42.18% |
25+ | €1.94 | 65.31% |
50+ | €1.41 | 74.83% |
100+ | €1.12 | 79.93% |
200+ | €0.91 | 83.67% |
500+ | €0.67 | 88.10% |
1000+ | €0.49 | 91.16% |
2500+ | €0.46 | 91.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-0709-07 |
Shaft diameter | 7 mm |
Outer Diameter | 9 mm |
Width | 7 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |