IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-0609-06

  • ERIKS:13565546
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.43/ pieceexcl. VAT

€6.57incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.43

-

10+

€3.15

41.96%

25+

€1.92

64.69%

50+

€1.37

74.83%

100+

€1.06

80.42%

200+

€0.84

84.62%

500+

€0.65

88.11%

1000+

€0.49

90.91%

2500+

€0.40

92.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-0609-06
Shaft diameter
6 mm
Outer Diameter
9 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free