




€5.28/ pieceexcl. VAT
€6.39incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.28 | - |
10+ | €3.08 | 41.73% |
25+ | €1.88 | 64.39% |
50+ | €1.31 | 75.18% |
100+ | €1.05 | 80.22% |
200+ | €0.82 | 84.53% |
500+ | €0.63 | 88.13% |
1000+ | €0.42 | 92.09% |
2500+ | €0.36 | 93.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-0608-08 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |