IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-0608-06

  • ERIKS:13565543
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.24/ pieceexcl. VAT

€6.34incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.24

-

10+

€3.00

42.75%

25+

€1.82

65.22%

50+

€1.27

75.72%

100+

€0.99

81.16%

200+

€0.76

85.51%

500+

€0.59

88.77%

1000+

€0.40

92.39%

2500+

€0.32

93.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-0608-06
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free