IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-0608-043

  • ERIKS:13565542
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.38/ pieceexcl. VAT

€6.51incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.38

-

10+

€3.10

42.40%

25+

€1.84

65.72%

50+

€1.27

76.33%

100+

€0.97

81.98%

200+

€0.76

85.87%

500+

€0.59

89.05%

1000+

€0.38

92.93%

2500+

€0.30

94.35%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-0608-043
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
4.3 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free