IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-0607-08

  • ERIKS:13565540
Image 1
Image 2
Image 1
Image 2
Save to list

€5.32/ pieceexcl. VAT

€6.44incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.32

-

10+

€3.12

41.43%

25+

€1.88

64.64%

50+

€1.33

75.00%

100+

€1.05

80.36%

200+

€0.82

84.64%

500+

€0.63

88.21%

1000+

€0.46

91.43%

2500+

€0.36

93.21%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-0607-08
Shaft diameter
6 mm
Outer Diameter
7 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free