IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-0607-05

  • ERIKS:13565539
Image 1
Image 2
Image 1
Image 2
Save to list

€5.28/ pieceexcl. VAT

€6.39incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.28

-

10+

€3.10

41.37%

25+

€1.86

64.75%

50+

€1.31

75.18%

100+

€1.03

80.58%

200+

€0.80

84.89%

500+

€0.63

88.13%

1000+

€0.46

91.37%

2500+

€0.36

93.17%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-0607-05
Shaft diameter
6 mm
Outer Diameter
7 mm
Width
5 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free