IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-0607-03

  • ERIKS:13565538
Image 1
Image 2
Image 1
Image 2
Save to list

€4.96/ pieceexcl. VAT

€6.00incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.96

-

10+

€2.87

42.15%

25+

€1.77

64.37%

50+

€1.22

75.48%

100+

€0.93

81.23%

200+

€0.72

85.44%

500+

€0.57

88.51%

1000+

€0.42

91.57%

2500+

€0.30

93.87%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-0607-03
Shaft diameter
6 mm
Outer Diameter
7 mm
Width
3 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free