IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-0507-046

  • ERIKS:13565533
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.36/ pieceexcl. VAT

€6.49incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.36

-

10+

€3.08

42.55%

25+

€1.82

65.96%

50+

€1.27

76.24%

100+

€0.95

82.27%

200+

€0.76

85.82%

500+

€0.59

89.01%

1000+

€0.40

92.55%

2500+

€0.32

93.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-0507-046
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
4.6 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free