IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-0405-08

  • ERIKS:13565532
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.34/ pieceexcl. VAT

€6.46incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.34

-

10+

€3.08

42.35%

25+

€1.84

65.48%

50+

€1.37

74.38%

100+

€1.06

80.07%

200+

€0.84

84.34%

500+

€0.61

88.61%

1000+

€0.49

90.75%

2500+

€0.40

92.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-0405-08
Shaft diameter
4 mm
Outer Diameter
5.5 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free