




€7.22/ pieceexcl. VAT
€8.74incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.22 | - |
10+ | €4.24 | 41.32% |
25+ | €2.64 | 63.42% |
50+ | €1.90 | 73.68% |
100+ | €1.54 | 78.68% |
200+ | €1.24 | 82.89% |
500+ | €0.97 | 86.58% |
1000+ | €0.68 | 90.53% |
2500+ | €0.59 | 91.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-0308-04 |
Shaft diameter | 3 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |