




€5.45/ pieceexcl. VAT
€6.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.45 | - |
10+ | €3.15 | 42.16% |
25+ | €1.90 | 65.16% |
50+ | €1.33 | 75.61% |
100+ | €1.03 | 81.18% |
200+ | €0.82 | 85.02% |
500+ | €0.63 | 88.50% |
1000+ | €0.44 | 91.99% |
2500+ | €0.36 | 93.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-0304-09 |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 9 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |