IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-0206-02

  • ERIKS:13565523
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€4.03/ pieceexcl. VAT

€4.88incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.03

-

10+

€2.38

41.04%

25+

€1.48

63.21%

50+

€1.06

73.58%

100+

€0.86

78.77%

200+

€0.68

83.02%

500+

€0.55

86.32%

1000+

€0.38

90.57%

2500+

€0.30

92.45%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-0206-02
Shaft diameter
2.5 mm
Outer Diameter
6 mm
Width
2.5 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free