




€6.38/ pieceexcl. VAT
€7.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.38 | - |
10+ | €3.86 | 39.58% |
25+ | €2.49 | 61.01% |
50+ | €1.84 | 71.13% |
100+ | €1.52 | 76.19% |
200+ | €1.27 | 80.06% |
500+ | €0.99 | 84.52% |
1000+ | €0.74 | 88.39% |
2500+ | €0.63 | 90.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-0203-07 |
Shaft diameter | 2 mm |
Outer Diameter | 7 mm |
Width | 3.5 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |