




€5.34/ pieceexcl. VAT
€6.46incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.34 | - |
10+ | €3.06 | 42.70% |
25+ | €1.82 | 65.84% |
50+ | €1.24 | 76.87% |
100+ | €0.95 | 82.21% |
200+ | €0.72 | 86.48% |
500+ | €0.55 | 89.68% |
1000+ | €0.32 | 93.95% |
2500+ | €0.28 | 94.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-0104-02 |
Shaft diameter | 1.5 mm |
Outer Diameter | 4 mm |
Width | 2 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |