IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSI-1418-24

  • ERIKS:13565519
Image 1
Iglidur® J Imperial Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.55

-

10+

€4.83

13.01%

25+

€4.24

23.63%

50+

€3.93

29.11%

100+

€3.72

32.88%

200+

€3.25

41.44%

500+

€2.81

49.32%

1000+

€2.43

56.16%

2500+

€1.94

65.07%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSI-1418-24
Shaft diameter
7/8 in
Outer diameter
1.1/8 in
Width
1.1/2 in
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free