IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSI-1216-16

  • ERIKS:13565518
Image 1
Iglidur® J Imperial Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€4.56/ pieceexcl. VAT

€5.52incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.56

-

10+

€3.88

15.00%

25+

€3.29

27.92%

50+

€2.95

35.42%

100+

€1.62

64.58%

200+

€2.43

46.67%

500+

€2.11

53.75%

1000+

€1.84

59.58%

2500+

€1.52

66.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSI-1216-16
Shaft diameter
3/4 in
Outer diameter
1 in
Width
1 in
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free