IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSI-1214-16

  • ERIKS:13565517
Image 1
Iglidur® J Imperial Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€3.91/ pieceexcl. VAT

€4.73incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.91

-

10+

€3.23

17.48%

25+

€2.64

32.52%

50+

€2.32

40.78%

100+

€2.11

46.12%

200+

€1.81

53.88%

500+

€1.50

61.65%

1000+

€1.29

66.99%

2500+

€1.03

73.79%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSI-1214-16
Shaft diameter
3/4 in
Outer diameter
7/8 in
Width
1 in
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free