IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSI-0810-12

  • ERIKS:13565516
Image 1
Iglidur® J Imperial Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€7.60/ pieceexcl. VAT

€9.20incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.60

-

10+

€4.52

40.50%

25+

€2.13

72.00%

50+

€1.77

76.75%

100+

€1.48

80.50%

200+

€1.20

84.25%

500+

€0.93

87.75%

1000+

€0.76

90.00%

2500+

€0.59

92.25%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSI-0810-12
Shaft diameter
1/2 in
Outer diameter
5/8 in
Width
3/4 in
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free